Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQ1A01-3B1

VQ1A01-3B1

VQ1A01-3B1 5 PORT PLUG IN VALVE (SMARTCATALOG)

Solenoid Valve; Dual 3 Port | 3 Way; 4 Position; 110/50-60 VAC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

VQ1A01-3B1

BDI #

25742347

PRICE
$ 138.90 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
77.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
Dual 3 Port | 3 Way
Number of Positions
4 Position
Actuation
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.16 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Slotted Push Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.16976
Long Description
Solenoid Valve; Dual 3 Port | 3 Way; 4 Position; 110/50-60 VAC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc