Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQZ1121-4L1-N7

VQZ1121-4L1-N7

VQZ1121-4L1-N7 1000 SERIES 5 PORT VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ1121-4L1-N7

BDI #

25608199

PRICE
$ 64.21 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
45.0
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.26 - 0.19 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09921
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.394 Inch | 10 Millimeter
Overall Length
3.126 Inch | 79.4 Millimeter
Overall Height
1.539 Inch | 39.1 Millimeter