Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQZ3251-4YZB

VQZ3251-4YZB

VQZ3251-4YZB ; VALVE

Solenoid Valve; 5 Port | 4 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ3251-4YZB

BDI #

18602581

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.373
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 - 1.2 Cv Factor | Without Sub Plate | DIN Terminal With Light/Surge Voltage Suppressor | Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24251
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Length
6.693 Inch | 170 Millimeter
Overall Height
2.343 Inch | 59.5 Millimeter