Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2060VRP-R4LS

C2060VRP-R4LS ALUMINUM GUIDE RAIL ; MTO 4 METER LONG

Guide Rail; 3.74" Width; 3.58" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail

Part #

C2060VRPR4LS

BDI #

22382860

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
23.56
UNSPSC
24101707
EAN
0097039101983
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Manufacturer URL
Product Detail
Guide Rail
Product Specification
3.74" Width; 3.58" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail
Long Description
Guide Rail; 3.74" Width; 3.58" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail