Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FHRF32 ROUND FLANGE

FHRF32 ROUND FLANGE

FHRF32 ROUND FLANGE ; NON RETURNABLE

Flange; Round; M48 X 1.5 Thread | 69 MM OD X 20 MM T; Used with SX32 Ball Nut

Part #

FHRF 32

BDI #

1241010

PRICE
$ 488.05 / each
$ 589.16 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26111500
EAN
7333314316318
Product Name
Flange
Size
M48 X 1.5 Thread | 69 MM OD X 20 MM T
Used With
SX32 Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 59 MM | Bolt Hole: 6 X M6
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHRF 32 ROUND FLANGE FOR SX 32
Long Description
Flange; Round; M48 X 1.5 Thread | 69 MM OD X 20 MM T; Used with SX32 Ball Nut