Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FHSF 20 SQUARE FLANGE FOR 20X

FHSF 20 SQUARE FLANGE FOR 20X

FHSF 20 SQUARE FLANGE FOR 20X ; NON RETURNABLE

Flange; Square; M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H; Used with SX20 Ball Nut

Part #

FHSF 20

BDI #

1241015

PRICE
$ 879.18 / each
$ 1,061.29 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26111500
EAN
7333314316363
Product Name
Flange
Size
M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H
Used With
SX20 Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 63.6 MM | Bolt Hole: 4 X 6.6 MM
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Square Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHSF 20 SQUARE FLANGE FOR 20X
Long Description
Flange; Square; M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H; Used with SX20 Ball Nut