Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FHSF 32 SQUARE FLANGE FOR SX 3

FHSF 32 SQUARE FLANGE FOR SX 3

FHSF 32 SQUARE FLANGE FOR SX 3 ; NON RETURNABLE

Flange; Square; M48 X 1.5 Thread | 80 MM L X 20 MM W X 80 MM H; Used with SX32 Ball Nut

Part #

FHSF 32

BDI #

1241017

PRICE
$ 523.36 / each
$ 631.77 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111500
EAN
7333314316387
Product Name
Flange
Size
M48 X 1.5 Thread | 80 MM L X 20 MM W X 80 MM H
Used With
SX32 Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 84.8 MM | Bolt Hole: 4 X 9 MM
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Square Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHSF 32 SQUARE FLANGE FOR SX 3
Long Description
Flange; Square; M48 X 1.5 Thread | 80 MM L X 20 MM W X 80 MM H; Used with SX32 Ball Nut