Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LLTHZ 35 S3

LLTHZ 35 S3

LLTHZ 35 S3 PROFILE RAIL CARRIAGE

Seal; Kit; 67.3 MM W X 36.3 MM H X 5 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC35 Carriage

Part #

LLTHZ 35 S3

BDI #

1413664

PRICE
$ 12.78 / each
$ 15.42 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31411703
EAN
7333314201744
Product Name
Seal
Product Type
Kit
Size
67.3 MM W X 36.3 MM H X 5 MM T
Material
Scraper Plate: Spring Steel | Front Seal: Elastomer
Used With
LLTHC35 Carriage
Inch - Metric
Metric
Other Features
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Kit
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 35 S3
Weight / LBS
0.13
Long Description
Seal; Kit; 67.3 MM W X 36.3 MM H X 5 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC35 Carriage