Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJT 12

LJT 12

FLI LJT 12

Rail, Linear Hollow Round; Cut to Length; 12MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

LJT 12

BDI #

17007162

QTY

Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
23153030
Product Name
Rail
Product Type
Hollow Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
High Grade Steel
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Hollow Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Hollow Round; Cut to Length; 12MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Length
0 Inch | 0 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter