Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4326-14M-170 ALTA POTENCIA

14MHP 966

14MHP 966 ; HIGH PERFORMANCE TIMING BELT

Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14MHP; Fiberglass Tensile Material; Rubber Outer Material

Part #

14MHP 966

BDI #

20386028

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
14MHP 966
Manufacturer Internal Number
14MHP 966
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
38.031 Inch | 966 Millimeter
Belt Width
19.685 Inch | 500 Millimeter