Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1360-8M-30 HIGHPOWER

2590-R14M-120-AP ; 14M BH 120

2590-R14M-120-AP SYNCHROFORCE ADVANCEPRO ; NON-RETURNABLE

Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149715

BDI #

409971

PRICE
$ 2,166.27 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.422
UNSPSC
26111811
EAN
0037256246104
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2590 14M BH 120
Weight / LBS
5.45
Long Description
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
101.969 Inch | 2590 Millimeter
Belt Width
4.724 Inch | 120 Millimeter