Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9/8VP1000

PHG 8V1900X3

PHG 8V1900X3 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; 8V Series; Banded Belt Style; 190" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG 8V1900X3

BDI #

1272189

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.03
UNSPSC
26111801
EAN
7316572709498
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; 8V Series; Banded Belt Style; 190" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
190 Inch | 4826 Millimeter
Belt Width
3 Inch | 76.2 Millimeter