Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R3V375-5

PHG 8V2650X4

PHG 8V2650X4 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; 8V Series; Banded Belt Style; 265" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG 8V2650X4

BDI #

1272348

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
18.66
UNSPSC
26111801
EAN
7316572711859
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; 8V Series; Banded Belt Style; 265" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
265 Inch | 6731 Millimeter