Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPZ1487

PHG SPZ1012

PHG SPZ1012 WEDGE BELT ; NON-RETURNABLE

V-Belt; SPZ Series; 1025MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG SPZ1012

BDI #

1271078

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111801
EAN
7316572581445
Belt Series
SPZ
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Raw Edge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; SPZ Series; 1025MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
40.354 Inch | 1025 Millimeter