Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPA2360

SPC3000

GATES SPC3000

V-Belt; SPC Series; 3030MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

SPC3000

BDI #

1409851

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.249
UNSPSC
26111801
EAN
5412571079753
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
1.249
Long Description
V-Belt; SPC Series; 3030MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
119.291 Inch | 3030 Millimeter
Belt Width
0.866 Inch | 22 Millimeter