Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX 28X8X950Li

VX 37X10X800Li

CONTINENTAL VX 37X10X800Li

Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 800MM Inside Length

Part #

VX 37X10X800Li

BDI #

17010474

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.353
UNSPSC
26111802
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.continental-industry.com
Product Detail
Variable Speed Belt
Product Specification
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 800MM Inside Length
Long Description
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 800MM Inside Length