Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11XL037 AL NR. XA37011

11XL037 AL NR. XA37011

SATI 11XL037 AL NR. XA37011

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 11 Teeth; 0.43" Face Width; Rough Bore; 29/32" Flange OD; 0.68" Outside Diameter; 0.7" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

11XL037 AL NR. XA37011

BDI #

1405622

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111812
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
11
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.044
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 11 Teeth; 0.43" Face Width; Rough Bore; 29/32" Flange OD; 0.68" Outside Diameter; 0.7" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Outside Diameter
0.68 Inch | 17.28 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Pitch Diameter
0.7 Inch | 17.79 Millimeter