Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14M-50S-37

14M-50S-37

GATES 14M-50S-37

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 50 Teeth; 52.32MM Face Width; Bushed; 220.01MM Outside Diameter; 222.81MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14M-50S-37

BDI #

1408141

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
13.0
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
24.14059
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 50 Teeth; 52.32MM Face Width; Bushed; 220.01MM Outside Diameter; 222.81MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
8.772 Inch | 222.81 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
9.29 Inch | 235.97 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.06 Inch | 52.32 Millimeter
Bushing Bore Range
7/8 To 3-3/16 Inch | 24 To 65 Millimeter
Outside Diameter
8.662 Inch | 220.01 Millimeter