Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

112G-8M-21-2517

14MX-168S-125

14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125

125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.589MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore

Part #

77198168

BDI #

1094857

PRICE
$ 3,533.70 / each
$ 4,340.44 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
156.58
EAN
0072053272994
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.589MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
29.472 Inch | 748.589 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 125.413 To 177.8 Millimeter