Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18H100-1210

23H100 1610 NR. TH10023

SATI 23H100 1610 NR. TH10023

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Bushed; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

23H100 1610 NR. TH10023

BDI #

1405591

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.901
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
23
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.984
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Bushed; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.607 Inch | 91.61 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.819 Inch | 97 Millimeter
Pitch Diameter
3.661 Inch | 92.98 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter