Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23H100 NR. H100023

23H100 NR. H100023

SATI 23H100 NR. H100023

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Rough Bore; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

23H100 NR. H100023

BDI #

1404870

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.85
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
23
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
4.079
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Rough Bore; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
3.661 Inch | 92.98 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.607 Inch | 91.61 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
3.819 Inch | 97 Millimeter