Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23H150 1610 NR. TH15023

23H150 1610 NR. TH15023

SATI 23H150 1610 NR. TH15023

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1.772" Face Width; Bushed; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

23H150 1610 NR. TH15023

BDI #

840736

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.301
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
23
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
2.866
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1.772" Face Width; Bushed; 3.819" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.607 Inch | 91.61 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
3.661 Inch | 92.98 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Face Width
1.772 Inch | 45 Millimeter
Flange Outside Diameter
3.819 Inch | 97 Millimeter