Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

27T5/32-2 NR. 27T5032

27T5/32-2 NR. 27T5032

SATI 27T5/32-2 NR. 27T5032

16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 32 Teeth; 21MM Face Width; Rough Bore; 54MM Flange OD; 50.1MM OD; 51.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

27T5/32-2 NR. 27T5032

BDI #

1404250

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
T5-16
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.271
Long Description
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 32 Teeth; 21MM Face Width; Rough Bore; 54MM Flange OD; 50.1MM OD; 51.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Pitch Diameter
2.012 Inch | 51.1 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Flange Outside Diameter
2.126 Inch | 54 Millimeter
Outside Diameter
1.972 Inch | 50.1 Millimeter