Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

34-8M-50 NR. 08M5034

34-8M-50 NR. 08M5034

SATI 34-8M-50 NR. 08M5034

50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 34 Teeth; 53.975MM Face Width; Bushed; 91MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

34-8M-50 NR. 08M5034

BDI #

1403943

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.69
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
2.337
Long Description
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 34 Teeth; 53.975MM Face Width; Bushed; 91MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.583 Inch | 91 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter