Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

44-14M-115 3030 NR. 1411044

44-14M-115 3030 NR. 1411044

SATI 44-14M-115 3030 NR. 1411044

115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 44 Teeth; 125.425MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore

Part #

44-14M-115 3030 NR. 1411044

BDI #

1404032

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
17.8
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
30.865
Long Description
115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 44 Teeth; 125.425MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Face Width
4.938 Inch | 125.425 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.346 Inch | 212 Millimeter
Outside Diameter
7.609 Inch | 193.28 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter