Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

605MT15AF-SH

605MT15AF-SH

605MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 30.963MM Face Width; Bushed; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore

Part #

605MT15AF-SH

BDI #

926856

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223722753
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 30.963MM Face Width; Bushed; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.016 Inch | 102.006 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 20 To 35 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter