Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

72-5M-15 NR. 05M1572

72-5M-15 NR. 05M1572

SATI 72-5M-15 NR. 05M1572

15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 72 Teeth; 19.837MM Face Width; Bushed; 0MM Flange OD; 113.45MM OD; 114.59MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

72-5M-15 NR. 05M1572

BDI #

1403840

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 72 Teeth; 19.837MM Face Width; Bushed; 0MM Flange OD; 113.45MM OD; 114.59MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
4.467 Inch | 113.45 Millimeter