Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

90-14M-85 3525 NR. 1485090

90-14M-85 3525 NR. 1485090

SATI 90-14M-85 3525 NR. 1485090

85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 0MM Flange OD; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 35 To 100MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

90-14M-85 3525 NR. 1485090

BDI #

1404038

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
27.83
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
61.289
Long Description
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 0MM Flange OD; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 35 To 100MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 35 To 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter