Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

90-8M-20 NR. 08M2090

90-8M-20 NR. 08M2090

SATI 90-8M-20 NR. 08M2090

20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Rough Bore; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

90-8M-20 NR. 08M2090

BDI #

1403917

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.2
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.259
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Rough Bore; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter