Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

90-8M-30 NR. 08M3090

90-8M-30 NR. 08M3090

SATI 90-8M-30 NR. 08M3090

30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

90-8M-30 NR. 08M3090

BDI #

1403935

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.7
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
11.023
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 14 To 60 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter