Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F224-14MGT-40-F

F224-14MGT-40-F

F224-14MGT-40-F SYNCHRONOUS PULLEY ; 39.3IN DIA PITCH GI 224GROOVE

Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 224 Teeth; 53.975MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Keyway; F Bushing; No Minimum Plain Bore

Part #

F224-14MGT-40-F

BDI #

21559365

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
61.05
UNSPSC
26111812
Belt Pitch
14 Millimeter
Belt Style
14M-40
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
134.6
Long Description
Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 224 Teeth; 53.975MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Keyway; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter