Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 112-14M-55TB

PHP 112-14M-55TB

PHP 112-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 112 Teeth; 69.85MM Face Width; Bushed; 496.32MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

PHP 112-14M-55TB

BDI #

1289731

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
33.4
EAN
7316572604977
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
73.6344
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 112 Teeth; 69.85MM Face Width; Bushed; 496.32MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
19.54 Inch | 496.32 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter