Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 14H100TB

PHP 14H100TB

PHP 14H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1.22" Face Width; Bushed; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

PHP 14H100TB

BDI #

1289241

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.273
UNSPSC
26111812
EAN
7316572747261
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.66139
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1.22" Face Width; Bushed; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.48 Inch | 63 Millimeter
Outside Diameter
2.174 Inch | 55.23 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Pitch Diameter
2.228 Inch | 56.6 Millimeter
Bore
0 Inch | 0 Millimeter