Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 80-14M-115RSB

PHP 168-14M-115RSB

PHP 168-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Rough Bore; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 168-14M-115RSB

BDI #

1290122

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
75.8
EAN
7316572598948
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
168
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
100
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
167.11039
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Rough Bore; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.475 Inch | 748.66 Millimeter
Outside Diameter
29.365 Inch | 745.87 Millimeter