Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 168-8M-20RSB

PHP 168-8M-20RSB

PHP 168-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 168 Teeth; 28MM Face Width; Rough Bore; 426.44MM Outside Diameter; 427.81MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 168-8M-20RSB

BDI #

1289938

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.38
UNSPSC
26111812
EAN
7316572749340
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
168
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
60
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
22.04623
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 168 Teeth; 28MM Face Width; Rough Bore; 426.44MM Outside Diameter; 427.81MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.102 Inch | 28 Millimeter
Outside Diameter
16.789 Inch | 426.44 Millimeter
Pitch Diameter
16.843 Inch | 427.81 Millimeter