Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 27L100RSB

PHP 16H100RSB

PHP 16H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Rough Bore; 2.492" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 16H100RSB

BDI #

1289202

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.823
UNSPSC
26111812
EAN
7316572600986
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
30
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.87393
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Rough Bore; 2.492" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.492 Inch | 63.3 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
2.546 Inch | 64.67 Millimeter
Flange Outside Diameter
2.795 Inch | 71 Millimeter