Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 18-5M-09RSB

PHP 18-5M-09RSB

PHP 18-5M-09RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 9MM Belt Width; 5 MM Belt Pitch; 5M-9 Belt Style; 18 Teeth; 14.5MM Face Width; Rough Bore; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 18-5M-09RSB

BDI #

1289850

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
26111812
EAN
7316572605851
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
13
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.15432
Long Description
Synchronous Pulley; 9MM Belt Width; 5 MM Belt Pitch; 5M-9 Belt Style; 18 Teeth; 14.5MM Face Width; Rough Bore; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
1.083 Inch | 27.51 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.571 Inch | 14.5 Millimeter
Pitch Diameter
1.128 Inch | 28.65 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter