Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 18XH200TB

PHP 18XH300TB

PHP 18XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

PHP 18XH300TB

BDI #

1289507

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.586
UNSPSC
26111812
EAN
7316572747773
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
8.1571
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.551 Inch | 141 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
4.903 Inch | 124.54 Millimeter
Pitch Diameter
5.013 Inch | 127.34 Millimeter