Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 27L100TB

PHP 27L100TB

PHP 27L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 27 Teeth; 1.252" Face Width; Bushed; 3.193" Outside Diameter; 3.223" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

PHP 27L100TB

BDI #

1289115

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.759
UNSPSC
26111812
EAN
7316572600160
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.7637
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 27 Teeth; 1.252" Face Width; Bushed; 3.193" Outside Diameter; 3.223" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.223 Inch | 81.86 Millimeter
Flange Outside Diameter
3.583 Inch | 91 Millimeter
Face Width
1.252 Inch | 31.8 Millimeter
Outside Diameter
3.193 Inch | 81.1 Millimeter