Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 27L100RSB

PHP 32XH300RSB

PHP 32XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Rough Bore; 8.802" Outside Diameter; 8.913" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 32XH300RSB

BDI #

1289500

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
14.361
UNSPSC
26111812
EAN
7316572748688
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
80
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
32.40795
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Rough Bore; 8.802" Outside Diameter; 8.913" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
3.625 Inch | 92.075 Millimeter
Outside Diameter
8.802 Inch | 223.58 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
8.913 Inch | 226.38 Millimeter
Flange Outside Diameter
9.449 Inch | 240 Millimeter