Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 33H075TB

PHP 33H075TB

PHP 33H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1-1/16" Face Width; Bushed; 5.198" Outside Diameter; 5.252" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

PHP 33H075TB

BDI #

1289187

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.05
UNSPSC
26111812
EAN
7316572600849
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
4.71789
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1-1/16" Face Width; Bushed; 5.198" Outside Diameter; 5.252" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1.063 Inch | 27 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.198 Inch | 132.03 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Flange Outside Diameter
5.591 Inch | 142 Millimeter
Pitch Diameter
5.252 Inch | 133.4 Millimeter