Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 34XH300RSB

PHP 34XH300RSB

PHP 34XH300RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 34 Teeth; 3.626" Face Width; Rough Bore; 9-23/64" Outside Diameter; 9.47" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 34XH300RSB

BDI #

1289501

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.961
UNSPSC
26111812
EAN
7316572748695
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
80
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
35.93535
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 34 Teeth; 3.626" Face Width; Rough Bore; 9-23/64" Outside Diameter; 9.47" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Flange Outside Diameter
10.079 Inch | 256 Millimeter
Pitch Diameter
9.47 Inch | 240.53 Millimeter
Face Width
3.626 Inch | 92.1 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
9.359 Inch | 237.73 Millimeter
Bore
0 Inch | 0 Millimeter