Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 35H300RSB

PHP 35H300RSB

PHP 35H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 35 Teeth; 3.366" Face Width; Rough Bore; 5-33/64" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 35H300RSB

BDI #

1289415

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.204
UNSPSC
26111812
EAN
7316572602928
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
22.83989
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 35 Teeth; 3.366" Face Width; Rough Bore; 5-33/64" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
3.366 Inch | 85.5 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.57 Inch | 141.47 Millimeter
Flange Outside Diameter
5.945 Inch | 151 Millimeter
Outside Diameter
5.516 Inch | 140.1 Millimeter