Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 22H200RSB

PHP 40-T10-30RSB

PHP 40-T10-30RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 30 Teeth; 30MM Face Width; Rough Bore; 93.65MM Outside Diameter; 95.49MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 40-T10-30RSB

BDI #

1292379

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
7316573307020
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
39
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.41096
Long Description
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 30 Teeth; 30MM Face Width; Rough Bore; 93.65MM Outside Diameter; 95.49MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.181 Inch | 30 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
3.759 Inch | 95.49 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.898 Inch | 99 Millimeter
Outside Diameter
3.687 Inch | 93.65 Millimeter