Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 47-T10-18RSB

PHP 47-T10-18RSB

PHP 47-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 32MM Belt Width; 10 MM Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 55.45MM Outside Diameter; 57.3MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 47-T10-18RSB

BDI #

1292384

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
7316573308553
Belt Pitch
10 MM
Belt Style
T10-32
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
26
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.55116
Long Description
Synchronous Pulley; 32MM Belt Width; 10 MM Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 55.45MM Outside Diameter; 57.3MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
2.183 Inch | 55.45 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Pitch Diameter
2.256 Inch | 57.3 Millimeter