Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 52-8M-30TB

PHP 52-8M-30TB

PHP 52-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 52 Teeth; 38MM Face Width; Bushed; 131.04MM Outside Diameter; 132.42MM Pitch Diameter; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

PHP 52-8M-30TB

BDI #

1289613

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.39
EAN
7316572604038
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
5.26905
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 52 Teeth; 38MM Face Width; Bushed; 131.04MM Outside Diameter; 132.42MM Pitch Diameter; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.496 Inch | 38 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
5.159 Inch | 131.04 Millimeter
Pitch Diameter
5.213 Inch | 132.42 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
5.551 Inch | 141 Millimeter
Bore
0 Inch | 0 Millimeter