Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 52H200RSB

PHP 52H200RSB

PHP 52H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 52 Teeth; 2-11/32" Face Width; Rough Bore; 8.222" Outside Diameter; 8.276" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 52H200RSB

BDI #

1289361

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.312
UNSPSC
26111812
EAN
7316572602461
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
52
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
16.53467
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 52 Teeth; 2-11/32" Face Width; Rough Bore; 8.222" Outside Diameter; 8.276" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
8.222 Inch | 208.84 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
8.276 Inch | 210.21 Millimeter
Belt Width
2 Inch | 50.8 Millimeter