Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 52L075RSB

PHP 52L075RSB

PHP 52L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 52 Teeth; 1" Face Width; Rough Bore; 6.177" Outside Diameter; 6.207" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 52L075RSB

BDI #

1289030

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.46
UNSPSC
26111812
EAN
7316572599235
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
52
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
40
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
5.62179
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 52 Teeth; 1" Face Width; Rough Bore; 6.177" Outside Diameter; 6.207" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
6.207 Inch | 157.66 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.177 Inch | 156.9 Millimeter