Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 64-14M-85RSB

PHP 64-14M-85RSB

PHP 64-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 102MM Face Width; Rough Bore; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 64-14M-85RSB

BDI #

1290096

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.713
UNSPSC
26111812
EAN
7316572598672
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
64
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
90
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
62.17036
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 102MM Face Width; Rough Bore; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Face Width
4.016 Inch | 102 Millimeter
Flange Outside Diameter
11.654 Inch | 296 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter