Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 72-14M-55TB

PHP 72-14M-55TB

PHP 72-14M-55TB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 72 Teeth; 69.85MM Face Width; Bushed; 318.06MM Outside Diameter; 320.86MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

PHP 72-14M-55TB

BDI #

1289728

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
19.723
UNSPSC
26111812
EAN
7316572604939
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
44.09245
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 72 Teeth; 69.85MM Face Width; Bushed; 318.06MM Outside Diameter; 320.86MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
12.522 Inch | 318.06 Millimeter
Pitch Diameter
12.632 Inch | 320.86 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter